MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
R2020X4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
R2020X4 RACK GEAR ; 20PA 1/2"X1/2"X4'
20 DP Pitch; 1/2" Face Width; 1/2" Overall Thickness; 20 Degree Pressure Angle; 0.45" Pitch Line Backing; 48" Length; Steel
Part #
R2020X4
BDI #
610950
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/R2020X4/p/610950
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
0.74
EAN
0697950059808
Product Group - BDI
M02182
Pitch
20 DP
Pressure Angle
20 Degree
Material
Steel
Inch - Metric
Inch
Other Features
Wide Face Width
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer Internal Number
R2020X4
Weight / LBS
1.6
Long Description
20 DP Pitch; 1/2" Face Width; 1/2" Overall Thickness; 20 Degree Pressure Angle; 0.45" Pitch Line Backing; 48" Length; Steel
Face Width
0.5 Inch | 12.7 Millimeter
Pitch Line Backing
0.45 Inch | 11.43 Millimeter
Overall Thickness
0.5 Inch | 12.7 Millimeter
Length
48 Inch | 1,219.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh