MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
RA5X4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
RA5X4 RACK GEAR ; 5 DP X 1.75" FACE WD
5 DP Pitch; 1-3/4" Face Width; 1-1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 1.3" Pitch Line Backing; 48" Length; Steel
Part #
RA5X4
BDI #
610772
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/RA5X4/p/610772
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
14.23
EAN
0697950059082
Product Group - BDI
M02182
Pitch
5 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Other Features
Heavy Backing
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer Internal Number
RA5X4
Weight / LBS
32
Long Description
5 DP Pitch; 1-3/4" Face Width; 1-1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 1.3" Pitch Line Backing; 48" Length; Steel
Face Width
1.75 Inch | 44.45 Millimeter
Length
48 Inch | 1,219.2 Millimeter
Overall Thickness
1.5 Inch | 38.1 Millimeter
Pitch Line Backing
1.3 Inch | 33.02 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


