Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

B1025-2 https://www.bdiexpress.com/medias/INDXXXGEARXX-BVL-RSB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI1MXxpbWFnZS9qcGVnfGFEVTFMMmhqWlM4eE1EYzJOamN4TlRVMU1UYzNOQzlKVGtSWVdGaEhSVUZTV0ZoZlFsWk1YMUpUUWw5VFZFeGZNekF3ZURNd01DNXFjR2N8ZmQxMTQ3M2YyYjJhOGM0NGVkZDc3ZTlmYmQyZTEzMzUyOTJmY2RmMjhmMGU5OTliMzdiZTM5MmYzODE0OTU2Yw
606432 Miter and Bevel Gears 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

B1025-2

Description

B1025-2 BEVEL GEAR ; 2-1/2" PITCH DIA 10 DP PITCH

Bevel Gear; 2-1/2" Pitch Dia; 10 DP; 0.7" Face Width; Rough Bore; 25 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2" Hub Dia; Straight Tooth; Steel

Part #

B1025-2

BDI #
606432

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0.612
EAN
0697950052861
Product Group - BDI
M02182
Pitch
10 DP
Mounting Method
Rough Bore
Number of Teeth
25
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Bevel Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Bevel Pinion | 2:1 Ratio | Coniflex Tooth Form | Minimum Bore 3/4
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
Manufacturer Item Number
B1025-2
Manufacturer Internal Number
B1025-2
Weight / LBS
1.5
Long Description
Bevel Gear; 2-1/2" Pitch Dia; 10 DP; 0.7" Face Width; Rough Bore; 25 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2" Hub Dia; Straight Tooth; Steel
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.5 Inch | 63.5 Millimeter
Hub Diameter
2 Inch | 50.8 Millimeter
Face Width
0.7 Inch | 17.78 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh