

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
B442-3
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
B442-3 BEVEL GEAR ; 11/2" PITCH DIA 4 DP PITCH
Bevel Gear; 11/2" Pitch Dia; 4 DP; 1.42" Face Width; Rough Bore; 42 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3-3/4" Hub Dia; Straight Tooth; Cast Iron
Part #
B442-3
BDI #
606477
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/B442-3/p/606477
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
10.45
EAN
0697950052502
Product Group - BDI
M02182
Pitch
4 DP
Mounting Method
Rough Bore
Number of Teeth
42
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Bevel Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Cast Iron
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
3:1 Ratio | Coniflex Tooth Form | Minimum Bore 1-1/8
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer Internal Number
B442-3
Weight / LBS
20.5
Long Description
Bevel Gear; 11/2" Pitch Dia; 4 DP; 1.42" Face Width; Rough Bore; 42 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3-3/4" Hub Dia; Straight Tooth; Cast Iron
Face Width
1.42 Inch | 36.068 Millimeter
Hub Diameter
3.75 Inch | 95.25 Millimeter
Pitch Diameter
10.5 Inch | 266.7 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh