

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
B621-2 1 BORE KW 2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
B621-2 1 BORE KW 2SS BEVEL GEAR
Bevel Gear; 1" Bore; 3-1/2" Pitch Dia; 6 DP; 1.05" Face Width; Finished Bore; 21 Teeth; 20 Degree Pressure Angle; 2-1/2" Hub Dia; Straight Tooth; Cast Iron
Part #
B621-2 1 BORE KW 2SS
BDI #
21598159
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/B621-2-1-BORE-KW-2SS/p/21598159
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
6 DP
Mounting Method
Finished Bore
Number of Teeth
21
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Bevel Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Cast Iron
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
2:1 Ratio
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
3.8
Long Description
Bevel Gear; 1" Bore; 3-1/2" Pitch Dia; 6 DP; 1.05" Face Width; Finished Bore; 21 Teeth; 20 Degree Pressure Angle; 2-1/2" Hub Dia; Straight Tooth; Cast Iron
Face Width
1.05 Inch | 26.67 Millimeter
Hub Diameter
2.5 Inch | 63.5 Millimeter
Bore
1 Inch | 25.4 Millimeter
Pitch Diameter
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh