

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
BS1428-2
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
BS1428-2 BEVEL GEAR ; BEVEL GEAR & PINION-STK
Bevel Gear; 2" Pitch Dia; 14 DP; 0.35" Face Width; Rough Bore; 28 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-5/8" Hub Dia; Straight Tooth; Steel
Part #
BS1428-2
BDI #
606411
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/BS1428-2/p/606411
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0.254
EAN
0697950053141
Product Group - BDI
M02182
Pitch
14 DP
Mounting Method
Rough Bore
Number of Teeth
28
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Bevel Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
2:1 Ratio | Coniflex Tooth Form | Minimum Bore 1/2 | Optional Hardened Teeth
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer Internal Number
BS1428-2
Weight / LBS
0.5
Long Description
Bevel Gear; 2" Pitch Dia; 14 DP; 0.35" Face Width; Rough Bore; 28 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-5/8" Hub Dia; Straight Tooth; Steel
Hub Diameter
1.625 Inch | 41.275 Millimeter
Face Width
0.35 Inch | 8.89 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh