

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
HMK828
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
HMK828 MITER GEAR ; STRAIGHT TOOTH
Miter Gear; 1" Bore; 3-1/2" Pitch Dia; 8 DP; 3/4" Face Width; Finished Bore; 28 Teeth; 20 Degree Pressure Angle; 2-1/2" Hub Dia; Straight Tooth; Steel
Part #
HMK828
BDI #
608964
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/HMK828/p/608964
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
1.33
EAN
0697950051758
Product Group - BDI
M02182
Pitch
8 DP
Mounting Method
Finished Bore
Number of Teeth
28
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Miter Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer Internal Number
HMK828
Weight / LBS
2.9
Long Description
Miter Gear; 1" Bore; 3-1/2" Pitch Dia; 8 DP; 3/4" Face Width; Finished Bore; 28 Teeth; 20 Degree Pressure Angle; 2-1/2" Hub Dia; Straight Tooth; Steel
Bore
1 Inch | 25.4 Millimeter
Pitch Diameter
3.5 Inch | 88.9 Millimeter
Hub Diameter
2.5 Inch | 63.5 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh