

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
M1218B X 3/4 KW 2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
M1218B X 3/4 KW 2SS MITER GEAR ; 12DP 18TEETH 0.32" FACE WD
Miter Gear; 3/4" Bore; 1-1/2" Pitch Dia; 12 DP; 0.32" Face Width; Finished Bore; 18 Teeth; 20 Degree Pressure Angle; 1-1/4" Hub Dia; Straight Tooth; Steel
Part #
M1218B X 3/4 KW 2SS
BDI #
23068091
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/M1218B-X-3-4-KW-2SS/p/23068091
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Finished Bore
Number of Teeth
18
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Miter Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
With Keyway
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.22
Long Description
Miter Gear; 3/4" Bore; 1-1/2" Pitch Dia; 12 DP; 0.32" Face Width; Finished Bore; 18 Teeth; 20 Degree Pressure Angle; 1-1/4" Hub Dia; Straight Tooth; Steel
Hub Diameter
1.25 Inch | 31.75 Millimeter
Face Width
0.32 Inch | 8.128 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Pitch Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh