

BROWNING
BROWNING
YSMS8F28LHX 1 3/16
BROWNING BROWNING
Description
YSMS8F28LHX 1 3/16 BEVEL/MITER GEAR ; POR NON-RETURNABLE
Spiral Miter Gear; 1.188" Bore; 3-1/2" Pitch Dia; 8 DP; 0.78" Face Width; Finished Bore; 28 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 2.5" Hub Dia; Spiral Tooth; Steel
Part #
YSMS8F28LHX 1 3/16
BDI #
321223
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/YSMS8F28LHX-1-3-16/p/321223
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
1.288
EAN
0662289277315
Product Group - BDI
M02182
Pitch
8 DP
Mounting Method
Finished Bore
Number of Teeth
28
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spiral Miter Gear
Tooth Profile
Spiral Tooth
Spiral Angle
35 Degree
Material
Steel
Direction
Left Hand
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Hardened Overall | With Keyway and Set Screw
Manufacturer URL
https://www.regalrexnord.com
Long Description
Spiral Miter Gear; 1.188" Bore; 3-1/2" Pitch Dia; 8 DP; 0.78" Face Width; Finished Bore; 28 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 2.5" Hub Dia; Spiral Tooth; Steel
Bore
1.188 Inch | 30.175 Millimeter
Face Width
0.78 Inch | 19.812 Millimeter
Hub Diameter
2.5 Inch | 63.5 Millimeter
Pitch Diameter
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh