

LINN GEAR
LINN GEAR
10H10R
LINN GEAR LINN GEAR
Description
10H10R HELICAL GEAR ; HARDENED STEEL
Helical Gear; 1/2" Bore; 1" Pitch Diameter; 10 Transverse DP; 7/8" Face Width; Finished Bore; 10 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; Steel; Hardened Teeth
Part #
10H10R
BDI #
591813
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/10H10R/p/591813
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171714
Weight / Kilogram
0.059
Product Group - BDI
M02182
Pitch
10 Transverse DP
Mounting Method
Finished Bore
Number of Teeth
10
Pressure Angle
14.5
Direction
Right Hand
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Helical Gear
Material
Steel
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Type A | 45 Degree Helix Angle | 14.14 Normal Pitch | Without Hub | With Keyway
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Helical
Weight / LBS
0.13
Long Description
Helical Gear; 1/2" Bore; 1" Pitch Diameter; 10 Transverse DP; 7/8" Face Width; Finished Bore; 10 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; Steel; Hardened Teeth
Pitch Diameter
1 Inch | 25.4 Millimeter
Face Width
0.875 Inch | 22.225 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh