

LINN GEAR
LINN GEAR
12HS24R
LINN GEAR LINN GEAR
Description
12HS24R HELICAL GEAR ; HARDENED STEEL
Helical Gear; 5/8" Bore; 2" Pitch Diameter; 12 Transverse DP; 3/4" Face Width; Finished Bore; 24 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; 1.84" Hub Diameter; Steel; Hardened Teeth
Part #
12HS24R
BDI #
592234
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/12HS24R/p/592234
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171714
Weight / Kilogram
0.318
Product Group - BDI
M02182
Pitch
12 Transverse DP
Mounting Method
Finished Bore
Number of Teeth
24
Pressure Angle
14.5
Direction
Right Hand
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Helical Gear
Material
Steel
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Type B | 45 Degree Helix Angle | 16.97 Normal Pitch | With Keyway and Set Screw
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Helical
Weight / LBS
0.7
Long Description
Helical Gear; 5/8" Bore; 2" Pitch Diameter; 12 Transverse DP; 3/4" Face Width; Finished Bore; 24 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; 1.84" Hub Diameter; Steel; Hardened Teeth
Bore
0.625 Inch | 15.875 Millimeter
Hub Diameter
1.84 Inch | 46.736 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Pitch Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh