

LINN GEAR
LINN GEAR
16CG82
LINN GEAR LINN GEAR
Description
16CG82 CHANGE GEAR ; STEEL
Change Spur Gear; 3/4" Bore; 5-1/8" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 82 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
16CG82
BDI #
591607
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/16CG82/p/591607
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
1.271
Product Group - BDI
M02182
Pitch
16 DP
Mounting Method
Finished Bore
Number of Teeth
82
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Change Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Without Hub | 16CGB Change Gear Bushing Bore 1/2 | With 2 Keyways
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur Change
Weight / LBS
2.8
Long Description
Change Spur Gear; 3/4" Bore; 5-1/8" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 82 Teeth; 14-1/2 Degree Pressure Angle; Steel
Bore
0.75 Inch | 19.05 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter
Pitch Diameter
5.125 Inch | 130.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh