

LINN GEAR
LINN GEAR
16CG83
LINN GEAR LINN GEAR
Description
16CG83 CHANGE GEAR ; STEEL
Change Spur Gear; 3/4" Bore; 5-3/16" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 83 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
16CG83
BDI #
591608
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/16CG83/p/591608
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
1.316
Product Group - BDI
M02182
Pitch
16 DP
Mounting Method
Finished Bore
Number of Teeth
83
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Change Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Without Hub | 16CGB Change Gear Bushing Bore 1/2 | With 2 Keyways
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur Change
Weight / LBS
2.9
Long Description
Change Spur Gear; 3/4" Bore; 5-3/16" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 83 Teeth; 14-1/2 Degree Pressure Angle; Steel
Bore
0.75 Inch | 19.05 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter
Pitch Diameter
5.188 Inch | 131.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh