

LINN GEAR
LINN GEAR
2FS48
LINN GEAR LINN GEAR
Description
2FS48 SPUR GEAR ; STEEL
Spur Gear; 24" Pitch Diameter; 2 DP; 4-1/2" Face Width; Rough Bore; 48 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 4" Max Bore; 6-1/2" Hub Diameter; Steel
Part #
2FS48
BDI #
591436
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/2FS48/p/591436
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
121.11
Product Group - BDI
M02182
Pitch
2 DP
Mounting Method
Rough Bore
Number of Teeth
48
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
4
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Type Web | Minimum Bore 2-3/16 | Optional Hardened Teeth
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Manufacturer Item Number
2FS48
Weight / LBS
267
Long Description
Spur Gear; 24" Pitch Diameter; 2 DP; 4-1/2" Face Width; Rough Bore; 48 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 4" Max Bore; 6-1/2" Hub Diameter; Steel
Pitch Diameter
24 Inch | 609.6 Millimeter
Hub Diameter
6.5 Inch | 165.1 Millimeter
Face Width
4.5 Inch | 114.3 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh