

LINN GEAR
LINN GEAR
8CG73
LINN GEAR LINN GEAR
Description
8CG73 CHANGE GEAR ; STEEL
Change Spur Gear; 1-3/8" Bore; 9-1/8" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 73 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
8CG73
BDI #
591932
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/8CG73/p/591932
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
9.98
Product Group - BDI
M02182
Pitch
8 DP
Mounting Method
Finished Bore
Number of Teeth
73
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Change Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Without Hub | 8CGB Change Gear Bushing Bore 1-1/8 | With 2 Keyways
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur Change
Weight / LBS
22
Long Description
Change Spur Gear; 1-3/8" Bore; 9-1/8" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 73 Teeth; 14-1/2 Degree Pressure Angle; Steel
Pitch Diameter
9.125 Inch | 231.775 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh