

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
C645
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
C645 ; GEAR SPUR 14 1/2 DEG CAST
Spur Gear; 7-1/2" Pitch Diameter; 6 DP; 1-1/2" Face Width; Rough Bore; 45 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-13/16" Max Bore; 3" Hub Diameter; Cast Iron
Part #
C645
BDI #
606935
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/C645/p/606935
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
5.45
EAN
0697950055152
Product Group - BDI
M02182
Pitch
6 DP
Mounting Method
Rough Bore
Number of Teeth
45
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.813
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web with Lighten Holes Style | Type B2 | Minimum Bore 1-1/8
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Manufacturer Item Number
C645
Manufacturer Internal Number
C645
Weight / LBS
12
Long Description
Spur Gear; 7-1/2" Pitch Diameter; 6 DP; 1-1/2" Face Width; Rough Bore; 45 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-13/16" Max Bore; 3" Hub Diameter; Cast Iron
Pitch Diameter
7.5 Inch | 190.5 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh