

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
C680 2-3/16 STD KW/2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
C680 2-3/16 STD KW/2SS GEAR ; STOCK SPUR GEAR CI 14-1/2DEG PRESS
Spur Gear; 2-3/16" Bore; 13.333" Pitch Diameter; 6 DP; 1-1/2" Face Width; Finished Bore; 80 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 2-3/16" Max Bore; 3-1/2" Hub Diameter; Cast Iron; No Hardened Teeth
Part #
C680 2-3/16 STD KW/2SS
BDI #
21516299
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/C680-2-3-16-STD-KW-2SS/p/21516299
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
11.7
Product Group - BDI
M02182
Pitch
6 DP
Mounting Method
Finished Bore
Number of Teeth
80
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
2.188
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
With Keyway and Set Screw
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Long Description
Spur Gear; 2-3/16" Bore; 13.333" Pitch Diameter; 6 DP; 1-1/2" Face Width; Finished Bore; 80 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 2-3/16" Max Bore; 3-1/2" Hub Diameter; Cast Iron; No Hardened Teeth
Hub Diameter
3.5 Inch | 88.9 Millimeter
Pitch Diameter
13.333 Inch | 338.658 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh