

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
C856 1-3/8 KW SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
C856 1-3/8 KW SS SPUR GEAR
Spur Gear; 1-3/8" Bore; 7" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 56 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-11/16" Max Bore; 2-3/4" Hub Diameter; Cast Iron; No Hardened Teeth
Part #
C856 1-3/8 KW SS
BDI #
24216447
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/C856-1-3-8-KW-SS/p/24216447
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0
Product Group - BDI
M02312
Pitch
8 DP
Mounting Method
Finished Bore
Number of Teeth
56
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
1.688
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
With Keyway and Set Screw
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Long Description
Spur Gear; 1-3/8" Bore; 7" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 56 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-11/16" Max Bore; 2-3/4" Hub Diameter; Cast Iron; No Hardened Teeth
Hub Diameter
2.75 Inch | 69.85 Millimeter
Pitch Diameter
7 Inch | 177.8 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh