MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
C896-P1 BUSH
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
C896-P1 BUSH SPUR GEAR
Spur Gear; 12" Pitch Diameter; 8 DP; 1-1/4" Face Width; Bushed; 96 Teeth; 14-1/2 Degree Pressure Angle; P1; 1/2 To 1-3/4" Bushing Bore Range; 3-1/4" Hub Diameter; Cast Iron
Part #
C896-P1 BUSH
BDI #
21467737
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/C896-P1-BUSH/p/21467737
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
7.17
Product Group - BDI
M02182
Pitch
8 DP
Mounting Method
Bushed
Number of Teeth
96
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
P1
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Bushing Sold Separately | Bushing Not Included | Web With Spoke Style | Type B3
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Long Description
Spur Gear; 12" Pitch Diameter; 8 DP; 1-1/4" Face Width; Bushed; 96 Teeth; 14-1/2 Degree Pressure Angle; P1; 1/2 To 1-3/4" Bushing Bore Range; 3-1/4" Hub Diameter; Cast Iron
Bushing Bore Range
1/2 To 1-3/4 Inch | 14 To 42 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
3.25 Inch | 82.55 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Pitch Diameter
12 Inch | 304.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh