

BOSTON GEAR
BOSTON GEAR
GD45B
BOSTON GEAR BOSTON GEAR
Description
GD45B CHANGE SPUR GEAR ; CAST IRON
Change Spur Gear; 1" Bore; 3-3/4" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 45 Teeth; 14-1/2 Degree Pressure Angle; 1.76" Hub Diameter; Cast Iron
Part #
GD45B
BDI #
161713
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/GD45B/p/161713
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.635
EAN
0781711111345
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Finished Bore
Number of Teeth
45
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Change Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Type B | With 2 Keyways
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur Change
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
GD45B
Manufacturer Internal Number
11134
Weight / LBS
1.4
Long Description
Change Spur Gear; 1" Bore; 3-3/4" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 45 Teeth; 14-1/2 Degree Pressure Angle; 1.76" Hub Diameter; Cast Iron
Face Width
0.75 Inch | 19.05 Millimeter
Hub Diameter
1.76 Inch | 44.704 Millimeter
Bore
1 Inch | 25.4 Millimeter
Pitch Diameter
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh