

BOSTON GEAR
BOSTON GEAR
H3228
BOSTON GEAR BOSTON GEAR
Description
H3228 SPUR GEAR ; STEEL
Spur Gear; 5/16" Bore; 7/8" Pitch Diameter; 32 DP; 3/16" Face Width; Finished Bore; 28 Teeth; 14-1/2 Degree Pressure Angle; 3/4" Hub Diameter; Steel
Part #
H3228
BDI #
160954
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/H3228/p/160954
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.028
EAN
0781711095485
Product Group - BDI
M02182
Pitch
32 DP
Mounting Method
Finished Bore
Number of Teeth
28
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | With Set Screw
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
H3228
Manufacturer Internal Number
09548
Weight / LBS
0.06
Long Description
Spur Gear; 5/16" Bore; 7/8" Pitch Diameter; 32 DP; 3/16" Face Width; Finished Bore; 28 Teeth; 14-1/2 Degree Pressure Angle; 3/4" Hub Diameter; Steel
Pitch Diameter
0.875 Inch | 22.225 Millimeter
Bore
0.313 Inch | 7.95 Millimeter
Face Width
0.188 Inch | 4.775 Millimeter
Hub Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh