

AMERICAN METRIC
AMERICAN METRIC
M2B20
AMERICAN METRIC AMERICAN METRIC
Description
M2B20 METRIC GEAR
Spur Gear; 40MM Pitch Diameter; M2 DP; 20MM Face Width; Rough Bore; 20 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 30MM Hub Diameter; Steel
Part #
M2B20
BDI #
21501448
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/M2B20/p/21501448
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
2.35
Product Group - BDI
M02182
Pitch
M2 DP
Mounting Method
Rough Bore
Number of Teeth
20
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
B-Hub One Side
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 40MM Pitch Diameter; M2 DP; 20MM Face Width; Rough Bore; 20 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 30MM Hub Diameter; Steel
Pitch Diameter
1.575 Inch | 40 Millimeter
Face Width
0.787 Inch | 20 Millimeter
Hub Diameter
1.181 Inch | 30 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh