Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MSGB2-25 https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-FB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzExM3xpbWFnZS9qcGVnfGFHTTJMMmczTlM4eE1EYzJPRFUxT1RFME5EazVNQzlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlHUWw5VFZFeGZNekF3ZURNd01DNXFjR2N8NDcwNWM2NTA5YTkwZTljZTcxYjU5NzYyYmE5NGEyNWRmOWUwYzE3OTVmZmNiMzU2MTFlMzJkNGVjZTE1MTk3Nw
21514252 Spur and Helical Gears 

KHK GEARS KHK GEARS

MSGB2-25

Description

MSGB2-25 GROUND SPUR GEAR

Spur Gear; 20MM Bore; 50MM Pitch Diameter; M2 DP; 20MM Face Width; Finished Bore; 25 Teeth; 20 Degree Pressure Angle; 35MM Hub Diameter; Steel; Hardened Teeth

Part #

MSGB2-25

BDI #
21514252

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
KHK GEARS
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
M2 DP
Mounting Method
Finished Bore
Number of Teeth
25
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
Yes
Inch - Metric
Metric
Other Features
B-Hub One Side | Chrome Alloy Steel
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.khkgears.us
Long Description
Spur Gear; 20MM Bore; 50MM Pitch Diameter; M2 DP; 20MM Face Width; Finished Bore; 25 Teeth; 20 Degree Pressure Angle; 35MM Hub Diameter; Steel; Hardened Teeth
Pitch Diameter
1.969 Inch | 50 Millimeter
Face Width
0.787 Inch | 20 Millimeter
Bore
0.787 Inch | 20 Millimeter
Hub Diameter
1.378 Inch | 35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh