BROWNING
BROWNING
NCS856
BROWNING BROWNING
Description
NCS856 ; POR 7" PITCH DIA 8 DP 1-1/4" FACE WIDTH
Spur Gear; 7" Pitch Diameter; 8 DP; 1-1/4" Face Width; Rough Bore; 56 Teeth; 14.5 Pressure Angle; No Bushing; Minimum Plain Bore; 1.813" Max Bore; 3" Hub Diameter; Cast Iron; No Hardened Teeth
Part #
NCS856
BDI #
320683
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/NCS856/p/320683
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
3.86
EAN
0662289133802
Product Group - BDI
M02182
Pitch
8 DP
Mounting Method
Rough Bore
Number of Teeth
56
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.813
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Type 4 | Minimum Bore 1
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1212505
Long Description
Spur Gear; 7" Pitch Diameter; 8 DP; 1-1/4" Face Width; Rough Bore; 56 Teeth; 14.5 Pressure Angle; No Bushing; Minimum Plain Bore; 1.813" Max Bore; 3" Hub Diameter; Cast Iron; No Hardened Teeth
Pitch Diameter
7 Inch | 177.8 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh