BROWNING
BROWNING
NSS817
BROWNING BROWNING
Description
NOT AVAILABLE IN US
Spur Gear; 2-1/8" Pitch Diameter; 8 DP; 1-1/4" Face Width; Rough Bore; 17 Teeth; 14.5 Pressure Angle; No Bushing; Minimum Plain Bore; 1" Max Bore; 1-3/4" Hub Diameter; Steel; No Hardened Teeth
Part #
NSS817
BDI #
321039
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/NSS817/p/321039
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.645
Product Group - BDI
M02182
Pitch
8 DP
Mounting Method
Rough Bore
Number of Teeth
17
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Type 2 | Minimum Bore 7/8
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1212323
Long Description
Spur Gear; 2-1/8" Pitch Diameter; 8 DP; 1-1/4" Face Width; Rough Bore; 17 Teeth; 14.5 Pressure Angle; No Bushing; Minimum Plain Bore; 1" Max Bore; 1-3/4" Hub Diameter; Steel; No Hardened Teeth
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.125 Inch | 53.975 Millimeter
Hub Diameter
1.75 Inch | 44.45 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh