Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

S1025H PER 27769-1 https://www.bdiexpress.com/medias/INDM-GGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM3ODB8aW1hZ2UvanBlZ3xhREF5TDJneU1DOHhNRE16T1RVeU5qYzNNRGN4T0M5SlRrUk5MVWRIUlVGU1dGaGZVMUJWVWw5U1UwSmZTRUpmVTFSTVh6TXdNSGd6TURBdWFuQm58ZmQ1NjQ1MWI3Mzc1ZTk0N2I1NGM0MWFjYzM4ZmYyNWYxMWRkZjU5ZTYzNTdjOWM4Y2M0OGM3NzQ5ZDdkM2ExMQ
21445612 Spur and Helical Gears 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

S1025H PER 27769-1

Description

S1025H PER 27769-1 MTO GEAR

Spur Gear; 2-1/2" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 25 Teeth; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 1-1/2" Max Bore; 2-7/32" Hub Diameter; Steel; Yes Hardened Teeth

Part #

S1025H PER 27769-1

BDI #
21445612

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.82
Product Group - BDI
M02182
Pitch
10 DP
Mounting Method
Rough Bore
Number of Teeth
25
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.5
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
Yes
Inch - Metric
Inch
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 2-1/2" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 25 Teeth; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 1-1/2" Max Bore; 2-7/32" Hub Diameter; Steel; Yes Hardened Teeth
Bore
0 Inch | 0 Millimeter
Hub Diameter
2.219 Inch | 56.363 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Pitch Diameter
2.5 Inch | 63.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh