

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S1211
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S1211 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 1" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 11 Teeth; 14-1/2 Degree Pressure Angle; 3/4" Hub Diameter; Steel
Part #
S1211
BDI #
611573
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S1211/p/611573
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.063
EAN
0697950056708
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Rough Bore
Number of Teeth
11
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B | Minimum Bore 1/2 | Enlarged Pitch Diameter with Special Tooth Form
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Manufacturer Item Number
S1211
Manufacturer Internal Number
S1211
Weight / LBS
0.14
Long Description
Spur Gear; 1" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 11 Teeth; 14-1/2 Degree Pressure Angle; 3/4" Hub Diameter; Steel
Pitch Diameter
1 Inch | 25.4 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh