

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S1256 DWG 6026-152-500 MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S1256 DWG 6026-152-500 MTO SPUR GEAR ; 12DP 14.5DEG PA 56T 3/4IN FACE
Spur Gear; 4.667" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 56 Teeth; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 1-3/4" Max Bore; 2-3/4" Hub Diameter; Steel; No Hardened Teeth
Part #
S1256 DWG 6026-152-500 MTO
BDI #
23767654
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S1256-DWG-6026-152-500-MTO/p/23767654
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Rough Bore
Number of Teeth
56
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.75
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 4.667" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 56 Teeth; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 1-3/4" Max Bore; 2-3/4" Hub Diameter; Steel; No Hardened Teeth
Face Width
0.75 Inch | 19.05 Millimeter
Hub Diameter
2.75 Inch | 69.85 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.667 Inch | 118.542 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh