

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S1660 1IN 1/4X1/8 KW
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S1660 1IN 1/4X1/8 KW SPUR GEAR ; 1" BORE 16 DP 60T 14.5DEG PA
Spur Gear; 1" Bore; 3-3/4" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 60 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-1/4" Max Bore; 2" Hub Diameter; Steel; No Hardened Teeth
Part #
S1660 1IN 1/4X1/8 KW
BDI #
24027920
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S1660-1IN-1-4X1-8-KW/p/24027920
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
16 DP
Mounting Method
Finished Bore
Number of Teeth
60
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
1.25
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
With Keyway
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Long Description
Spur Gear; 1" Bore; 3-3/4" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 60 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-1/4" Max Bore; 2" Hub Diameter; Steel; No Hardened Teeth
Pitch Diameter
3.75 Inch | 95.25 Millimeter
Bore
1 Inch | 25.4 Millimeter
Hub Diameter
2 Inch | 50.8 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh