

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S1680 1IN 1/4X1/8 KW
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S1680 1IN 1/4X1/8 KW SPUR GEAR ; 1" BORE 16 DP 80T 14.5DEG PA
Spur Gear; 1" Bore; 5" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 80 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-5/16" Max Bore; 2-1/4" Hub Diameter; Steel; No Hardened Teeth
Part #
S1680 1IN 1/4X1/8 KW
BDI #
24027918
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S1680-1IN-1-4X1-8-KW/p/24027918
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
16 DP
Mounting Method
Finished Bore
Number of Teeth
80
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
1.313
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
With Keyway
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Long Description
Spur Gear; 1" Bore; 5" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 80 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-5/16" Max Bore; 2-1/4" Hub Diameter; Steel; No Hardened Teeth
Hub Diameter
2.25 Inch | 57.15 Millimeter
Pitch Diameter
5 Inch | 127 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh