

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S2014BS 5/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S2014BS 5/16 SPUR GEAR ; 14 1/2 DEG STEEL BS
Spur Gear; 5/16" Bore; 0.7" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 14 Teeth; 14-1/2 Degree Pressure Angle; 35/64" Hub Diameter; Steel
Part #
S2014BS 5/16
BDI #
611744
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S2014BS-5-16/p/611744
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.018
EAN
0697950439570
Product Group - BDI
M02182
Pitch
20 DP
Mounting Method
Finished Bore
Number of Teeth
14
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Manufacturer Item Number
S2014BS 5/16
Manufacturer Internal Number
S2014BS 5/
Weight / LBS
0.04
Long Description
Spur Gear; 5/16" Bore; 0.7" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 14 Teeth; 14-1/2 Degree Pressure Angle; 35/64" Hub Diameter; Steel
Bore
0.313 Inch | 7.95 Millimeter
Hub Diameter
0.547 Inch | 13.894 Millimeter
Face Width
0.375 Inch | 9.525 Millimeter
Pitch Diameter
0.7 Inch | 17.78 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh