

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S2436 3/8 BORE NO KW MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S2436 3/8 BORE NO KW MTO GEAR ; SPUR GEAR STL 1/4IN FACE 14-1/2DEG PRESS
Spur Gear; 3/8" Bore; 1-1/2" Pitch Diameter; 2 DP; 1/4" Face Width; Finished Bore; 36 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; Steel; No Hardened Teeth
Part #
S2436 3/8 BORE NO KW MTO
BDI #
21516181
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S2436-3-8-BORE-NO-KW-MTO/p/21516181
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.09
Product Group - BDI
M02182
Pitch
2 DP
Mounting Method
Finished Bore
Number of Teeth
36
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Without Keyway
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 3/8" Bore; 1-1/2" Pitch Diameter; 2 DP; 1/4" Face Width; Finished Bore; 36 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; Steel; No Hardened Teeth
Bore
0.375 Inch | 9.525 Millimeter
Face Width
0.25 Inch | 6.35 Millimeter
Pitch Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh