

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S2454
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S2454 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 2-1/4" Pitch Diameter; 24 DP; 1/4" Face Width; Rough Bore; 54 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 11/16" Max Bore; 1-1/4" Hub Diameter; Steel
Part #
S2454
BDI #
611827
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S2454/p/611827
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.172
EAN
0697950058740
Product Group - BDI
M02182
Pitch
24 DP
Mounting Method
Rough Bore
Number of Teeth
54
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.688
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B | Minimum Bore 3/8
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Internal Number
S2454
Weight / LBS
0.38
Long Description
Spur Gear; 2-1/4" Pitch Diameter; 24 DP; 1/4" Face Width; Rough Bore; 54 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 11/16" Max Bore; 1-1/4" Hub Diameter; Steel
Hub Diameter
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.25 Inch | 6.35 Millimeter
Pitch Diameter
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh