

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S632 SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S632 STAINLESS STEEL GEAR
Spur Gear; 5.333" Pitch Diameter; 6 DP; 1-1/2" Face Width; Rough Bore; 32 Teeth; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 2" Max Bore; 3-1/8" Hub Diameter; Steel; No Hardened Teeth
Part #
S632 SS
BDI #
21562418
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S632-SS/p/21562418
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
6 DP
Mounting Method
Rough Bore
Number of Teeth
32
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
2
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
With Set Screw
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Long Description
Spur Gear; 5.333" Pitch Diameter; 6 DP; 1-1/2" Face Width; Rough Bore; 32 Teeth; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 2" Max Bore; 3-1/8" Hub Diameter; Steel; No Hardened Teeth
Hub Diameter
3.125 Inch | 79.375 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter
Pitch Diameter
5.333 Inch | 135.458 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh