

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S824 25MM 6MMX2.8MM NSKW
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S824 25MM 6MMX2.8MM NSKW SPUR GEAR ; 25MM BORE DIA 14.5 DEG PRESS ANG
Spur Gear; 25MM Bore; 76.2MM Pitch Diameter; 8 DP; 31.75MM Face Width; Finished Bore; 24 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 66.675MM Hub Diameter; Steel; No Hardened Teeth
Part #
S824 25MM 6MMX2.8MM NSKW
BDI #
21569634
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S824-25MM-6MMX2-8MM-NSKW/p/21569634
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
8 DP
Mounting Method
Finished Bore
Number of Teeth
24
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
1.625
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
With Keyway
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Long Description
Spur Gear; 25MM Bore; 76.2MM Pitch Diameter; 8 DP; 31.75MM Face Width; Finished Bore; 24 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 66.675MM Hub Diameter; Steel; No Hardened Teeth
Hub Diameter
2.625 Inch | 66.675 Millimeter
Pitch Diameter
3 Inch | 76.2 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh