MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S832-H BUSH
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S832-H BUSH SPUR GEAR
Spur Gear; 4" Pitch Diameter; 8 DP; 1-1/4" Face Width; Bushed; 32 Teeth; 3/8" To 1-1/2" Bushing Bore Range; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 2-7/8" Hub Diameter; Steel; Yes Hardened Teeth
Part #
S832-H BUSH
BDI #
21467742
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S832-H-BUSH/p/21467742
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
2.4
Product Group - BDI
M02182
Pitch
8 DP
Mounting Method
Bushed
Number of Teeth
32
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
H
Bushing Bore Range - Inch
3/8 To 1-1/2
Minimum Plain Bore
Yes
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Bushing Sold Separately | Bushing Not Included
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Long Description
Spur Gear; 4" Pitch Diameter; 8 DP; 1-1/4" Face Width; Bushed; 32 Teeth; 3/8" To 1-1/2" Bushing Bore Range; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 2-7/8" Hub Diameter; Steel; Yes Hardened Teeth
Face Width
1.25 Inch | 31.75 Millimeter
Hub Diameter
2.875 Inch | 73.025 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh