

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
SS614X30MM 8X3.3MM KW SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
SS614X30MM 8X3.3MM KW 1SS SPUR GEAR ; KW C/L OF TOOTH AT 90DEG
Spur Gear; 30MM Bore; 59.258MM Pitch Diameter; 6 DP; 38.1MM Face Width; Finished Bore; 14 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 46.05MM Hub Diameter; Stainless Steel; No Hardened Teeth
Part #
SS614X30MM 8X3.3MM KW SS
BDI #
24107702
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/SS614X30MM-8X3-3MM-KW-SS/p/24107702
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
6 DP
Mounting Method
Finished Bore
Number of Teeth
14
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Stainless Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
With Keyway and Set Screw
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 30MM Bore; 59.258MM Pitch Diameter; 6 DP; 38.1MM Face Width; Finished Bore; 14 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 46.05MM Hub Diameter; Stainless Steel; No Hardened Teeth
Face Width
1.5 Inch | 38.1 Millimeter
Pitch Diameter
2.333 Inch | 59.258 Millimeter
Bore
1.181 Inch | 30 Millimeter
Hub Diameter
1.813 Inch | 46.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh