

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TS1038
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TS1038 SPUR GEAR
Spur Gear; 3.8" Pitch Diameter; 10 DP; 1-1/4" Face Width; Rough Bore; 38 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; Steel
Part #
TS1038
BDI #
21445718
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/TS1038/p/21445718
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
1.95
Product Group - BDI
M02182
Pitch
10 DP
Mounting Method
Rough Bore
Number of Teeth
38
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | B-Hub One Side
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 3.8" Pitch Diameter; 10 DP; 1-1/4" Face Width; Rough Bore; 38 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; Steel
Pitch Diameter
3.8 Inch | 96.52 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh