

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TS1272 1-1/16 MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TS1272 1-1/16 MTO ; GEAR SPUR
Spur Gear; 1.062" Bore; 6" Pitch Diameter; 12 DP; 1" Face Width; Finished Bore; 72 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 2-1/8" Max Bore; 3-1/2" Hub Diameter; Steel; No Hardened Teeth
Part #
TS1272 1-1/16 MTO
BDI #
21562405
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/TS1272-1-1-16-MTO/p/21562405
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Finished Bore
Number of Teeth
72
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
2.125
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 1.062" Bore; 6" Pitch Diameter; 12 DP; 1" Face Width; Finished Bore; 72 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 2-1/8" Max Bore; 3-1/2" Hub Diameter; Steel; No Hardened Teeth
Face Width
1 Inch | 25.4 Millimeter
Bore
1.062 Inch | 26.975 Millimeter
Hub Diameter
3.5 Inch | 88.9 Millimeter
Pitch Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh