Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TS1626 https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2NXxpbWFnZS9qcGVnfGFHSmtMMmd3WXk4eE1EYzJPVFU1TnpjNU1qSTROaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlTVTBKZlNFSmZVMVJNWHpNd01IZ3pNREF1YW5CbnxhNGEzODQyZjZiYzQ3MWJiMmY3YzY3MjdjZGQzMzFiNDIxNzFjNThkYjNhYzA4MTI4YTNkYThlZjQ0Y2RlNTUw
612313 Spur and Helical Gears 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

TS1626

Description

TS1626 SPUR GEAR ; 20 DEG STEEL

Spur Gear; 1-5/8" Pitch Diameter; 16 DP; 3/4" Face Width; Rough Bore; 26 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 7/8" Max Bore; 1-7/16" Hub Diameter; Steel

Part #

TS1626

BDI #
612313

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.254
EAN
0697950263359
Product Group - BDI
M02182
Pitch
16 DP
Mounting Method
Rough Bore
Number of Teeth
26
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.875
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B | Minimum Bore 5/8
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Manufacturer Item Number
TS1626
Manufacturer Internal Number
TS1626
Weight / LBS
0.56
Long Description
Spur Gear; 1-5/8" Pitch Diameter; 16 DP; 3/4" Face Width; Rough Bore; 26 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 7/8" Max Bore; 1-7/16" Hub Diameter; Steel
Hub Diameter
1.438 Inch | 36.525 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.625 Inch | 41.275 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh