Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TS372 6050 HUB https://www.bdiexpress.com/medias/INDM-GGEARXX-SPUR-ST-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQzOTR8aW1hZ2UvanBlZ3xhR0UzTDJnNVlpOHhNRE16T1RVeU9UazRNVGs0TWk5SlRrUk5MVWRIUlVGU1dGaGZVMUJWVWw5VFZGOUlRbDlUVkV4Zk16QXdlRE13TUM1cWNHY3w5OTY0YTEwNWRhNTc3N2IxZGJjNjQ5M2Y0MDA2ZDRiM2E3ZTQwYzNjMjhmN2RkMDYzOGZkNmE3MWI0MzllYjI4
21573700 Spur and Helical Gears 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

TS372 6050 HUB

Description

TS372 6050 HUB ; SPUR GEAR

Spur Gear; 24" Pitch Diameter; 3 DP; 3" Face Width; Bushed; 72 Teeth; 20 Degree Pressure Angle; Yes Minimum Plain Bore; 4-1/2" Max Bore; 7" Hub Diameter; Steel; No Hardened Teeth

Part #

TS372 6050 HUB

BDI #
21573700

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
3 DP
Mounting Method
Bushed
Number of Teeth
72
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
6050
Bushing Bore Range - Inch
3-13/16 To 6
Minimum Plain Bore
Yes
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Bushing Sold Separately | Bushing Not Included
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 24" Pitch Diameter; 3 DP; 3" Face Width; Bushed; 72 Teeth; 20 Degree Pressure Angle; Yes Minimum Plain Bore; 4-1/2" Max Bore; 7" Hub Diameter; Steel; No Hardened Teeth
Hub Diameter
7 Inch | 177.8 Millimeter
Pitch Diameter
24 Inch | 609.6 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
3 Inch | 76.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh