

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TS415
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TS415 SPUR GEAR ; 20 DEG STEEL
Spur Gear; 3-3/4" Pitch Diameter; 4 DP; 3-1/2" Face Width; Rough Bore; 15 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-7/8" Max Bore; 3-1/64" Hub Diameter; Steel
Part #
TS415
BDI #
612378
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/TS415/p/612378
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
6.07
EAN
0697950263694
Product Group - BDI
M02182
Pitch
4 DP
Mounting Method
Rough Bore
Number of Teeth
15
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.875
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B | Minimum Bore 1-1/8
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Internal Number
TS415
Weight / LBS
11.5
Long Description
Spur Gear; 3-3/4" Pitch Diameter; 4 DP; 3-1/2" Face Width; Rough Bore; 15 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-7/8" Max Bore; 3-1/64" Hub Diameter; Steel
Pitch Diameter
3.75 Inch | 95.25 Millimeter
Hub Diameter
3.016 Inch | 76.606 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh