Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

W12 1/2 2X 1/8X1/16 KWS https://www.bdiexpress.com/medias/INDM-GGEARXX-WRMS-FB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzMTZ8aW1hZ2UvanBlZ3xhR1k1TDJneVpTOHhNRFF5T0RnM09USXdPRFEzT0M5SlRrUk5MVWRIUlVGU1dGaGZWMUpOVTE5R1FsOVRWRXhmTXpBd2VETXdNQzVxY0djfDY4Y2M5MDc0Y2UwNzU2Zjk1YjIwYTAyZGE1ZjZkZTBhYTM0MDA3YTcxYWU4MjY5MGMwZWM4MzAwOTNhM2U0YjE
21536838 Worms and Worm Gears 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

W12 1/2 2X 1/8X1/16 KWS

Description

W12 1/2 2X 1/8X1/16 KWS WORM GEAR

Worm Gear; 1/2" Bore; 1" Pitch Diameter; 12 DP; 1-1/8" Face Width; Finished Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; Steel; Right Hand; Single; No Hardened Teeth

Part #

W12 1/2 2X 1/8X1/16 KWS

BDI #
21536838

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171712
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Finished Bore
Number of Teeth
Not Applicable
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Worm Only
Material
Steel
Direction
Right Hand
Thread
Single
Hardened Teeth
No
Inch - Metric
Inch
Other Features
4 Degree 46 Minute Helix Angle | Without Hub | 1/8" X 1/16" Keyway
Category - BDI
Worm and Worm Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer URL
Weight / LBS
0.17
Long Description
Worm Gear; 1/2" Bore; 1" Pitch Diameter; 12 DP; 1-1/8" Face Width; Finished Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; Steel; Right Hand; Single; No Hardened Teeth
Pitch Diameter
1 Inch | 25.4 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Face Width
1.125 Inch | 28.575 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh