

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E-BB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E-BB QD BUSHING ; 1-3/8" BORE E SERIES BALL BEARING
1-3/8" Bore; E Bushing Series; QD Bushing Style; 3-5/6" Outside Diameter; 2-5/8" Length; 6" Flange Outside Diameter; Ball Bearing
Part #
E-BB
BDI #
608233
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Bushings/E-BB/p/608233
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
5.44
EAN
0697950262253
Product Group - BDI
M02194
Bushing Series
E
Bushing Style
QD
Bearing Type
Ball Bearing
Inch - Metric
Inch
Other Features
Pre Lubricated Bearing
Category - BDI
Idler Bushings
Harmonized Tariff Code
8431.39.00.80
Noun
Bushing
Keyword String
Idler
Manufacturer Internal Number
E-BB
Weight / LBS
12
Long Description
1-3/8" Bore; E Bushing Series; QD Bushing Style; 3-5/6" Outside Diameter; 2-5/8" Length; 6" Flange Outside Diameter; Ball Bearing
Outside Diameter
3.834 Inch | 97.384 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Flange Outside Diameter
6 Inch | 152.4 Millimeter
Length
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh