

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
H-BB 1/2
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
H-BB 1/2 TAPERED BUSHING ; 1/2" BORE H SERIES ST
1/2" Bore; H Bushing Series; Split Taper Bushing Style; 1-5/8" Outside Diameter; 1-1/4" Length; 2-1/2" Flange Outside Diameter; Ball Bearing
Part #
H-BB 1/2
BDI #
608916
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Bushings/H-BB-1-2/p/608916
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
0.363
EAN
0697950934464
Product Group - BDI
M02194
Bushing Series
H
Bushing Style
Split Taper
Bearing Type
Ball Bearing
Inch - Metric
Inch
Other Features
Pre Lubricated Bearing
Category - BDI
Idler Bushings
Harmonized Tariff Code
8431.39.00.80
Noun
Bushing
Keyword String
Idler
Manufacturer Internal Number
H-BB 1/2
Weight / LBS
0.8
Long Description
1/2" Bore; H Bushing Series; Split Taper Bushing Style; 1-5/8" Outside Diameter; 1-1/4" Length; 2-1/2" Flange Outside Diameter; Ball Bearing
Outside Diameter
1.625 Inch | 41.275 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Length
1.25 Inch | 31.75 Millimeter
Flange Outside Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh