

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
Q1-BB 3/4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
Q1-BB 3/4 TAPERED BUSHING ; 3/4" BORE MST SERIES
3/4" Bore; Q1 Bushing Series; Split Taper Bushing Style; 2-7/8" Outside Diameter; 2-1/2" Length; 4-1/8" Flange Outside Diameter; Ball Bearing
Part #
Q1-BB 3/4
BDI #
610645
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Bushings/Q1-BB-3-4/p/610645
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
1.81
EAN
0697950934228
Product Group - BDI
M02194
Bushing Series
Q1
Bushing Style
Split Taper
Bearing Type
Ball Bearing
Inch - Metric
Inch
Other Features
Pre Lubricated Bearing
Category - BDI
Idler Bushings
Harmonized Tariff Code
8431.39.00.80
Noun
Bushing
Keyword String
Idler
Manufacturer Internal Number
Q1-BB 3/4
Weight / LBS
4
Long Description
3/4" Bore; Q1 Bushing Series; Split Taper Bushing Style; 2-7/8" Outside Diameter; 2-1/2" Length; 4-1/8" Flange Outside Diameter; Ball Bearing
Flange Outside Diameter
4.125 Inch | 104.775 Millimeter
Outside Diameter
2.875 Inch | 73.025 Millimeter
Length
2.5 Inch | 63.5 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh