

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
SD-BB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
SD-BB QD BUSHING ; 5/8" BORE SD SERIES QD BEARING
5/8" Bore; SD Bushing Series; QD Bushing Style; 2-3/16" Outside Diameter; 1-13/16" Length; 3-3/16" Flange Outside Diameter; Ball Bearing
Part #
SD-BB
BDI #
611108
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Bushings/SD-BB/p/611108
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
1.13
EAN
0697950262277
Product Group - BDI
M02194
Bushing Series
SD
Bushing Style
QD
Bearing Type
Ball Bearing
Inch - Metric
Inch
Other Features
Pre Lubricated Bearing
Category - BDI
Idler Bushings
Harmonized Tariff Code
8431.39.00.80
Noun
Bushing
Keyword String
Idler
Manufacturer Internal Number
SD-BB
Weight / LBS
2.5
Long Description
5/8" Bore; SD Bushing Series; QD Bushing Style; 2-3/16" Outside Diameter; 1-13/16" Length; 3-3/16" Flange Outside Diameter; Ball Bearing
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
2.188 Inch | 55.575 Millimeter
Flange Outside Diameter
3.188 Inch | 80.975 Millimeter
Length
1.813 Inch | 46.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh