BREWER MACH AND GEAR
BREWER MACH AND GEAR
SF-F
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
SF-F IDLER BUSHING ; BUSHING, IDLER; 1-1/2" BORE; SF SRS; QD
1-1/2" Bore; SF Bushing Series; QD Bushing Style; 3-1/8" Outside Diameter; 2-1/16" Length; 4-5/8" Flange Outside Diameter; Needle Bearing
Part #
SF-F
BDI #
21436894
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Bushings/SF-F/p/21436894
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
2.268
Product Group - BDI
M02342
Bushing Series
SF
Bushing Style
QD
Bearing Type
Needle Bearing
Inch - Metric
Inch
Other Features
With Fastener
Category - BDI
Idler Bushings
Harmonized Tariff Code
8431.39.00.80
Noun
Bushing
Manufacturer Item Number
SF-F
Weight / LBS
5
Long Description
1-1/2" Bore; SF Bushing Series; QD Bushing Style; 3-1/8" Outside Diameter; 2-1/16" Length; 4-5/8" Flange Outside Diameter; Needle Bearing
Bore
1.5 Inch | 38.1 Millimeter
Flange Outside Diameter
4.625 Inch | 117.475 Millimeter
Length
2.063 Inch | 52.4 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


