

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
100BB11H X 3/4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
100BB11H X 3/4 SPROCKET
Idler Sprocket; Roller Chain; 3/4" Bore; 100 Chain Size; 1-1/4" Chain Pitch; 11 Teeth; 1 Row of Teeth; Hardened Teeth; Ball Bearing; Steel
Part #
100BB11H X 3/4
BDI #
24873873
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/100BB11H-X-3-4/p/24873873
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02342
Chain Size
100
Chain Type
Roller Chain
Number of Teeth
11
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Sprocket; Roller Chain; 3/4" Bore; 100 Chain Size; 1-1/4" Chain Pitch; 11 Teeth; 1 Row of Teeth; Hardened Teeth; Ball Bearing; Steel
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Outside Diameter
5.01 Inch | 127.254 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh