MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
130BB9H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
130BB9H IDLER SPROCKET ; WITH 2 ER-31 1 15/16
Idler Chain Sprocket; 130 Chain Size; 9 Teeth; 1 Row of Teeth; Ball Bearing; Steel
Part #
130BB9H
BDI #
24869613
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/130BB9H/p/24869613
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02342
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Idler Chain Sprocket
Product Specification
130 Chain Size; 9 Teeth; 1 Row of Teeth; Ball Bearing; Steel
Long Description
Idler Chain Sprocket; 130 Chain Size; 9 Teeth; 1 Row of Teeth; Ball Bearing; Steel